Silica gel, functionalized, Aluminum chloride 1,5 mmol/g 40-63 μm, Sigma-Aldrich®

Lieferant: Merck
Gefahr

Synonyme: Aluminium trichloride, functionalized silica gel

M-Clarity™ Qualitätsstufe = MQ100

630063-25G 630063-5G
SIAL630063-25GEA 746 EUR
SIAL630063-25G SIAL630063-5G
Silica gel, functionalized, Aluminum chloride 1,5 mmol/g 40-63 μm, Sigma-Aldrich®
Silica gel, functionalized, Aluminum chloride

Application: Silica-bound Lewis acid. Catalyst for Friedel-Crafts reactions.


Extent of labeling: 1.5 mmol/g loading
Particle size: 40-63 μm
Pore size: 60 Å pore size
Surface area: 500 m2/g

Siedepunkt: 180 °C (1013 hPa)
Schmelzpunkt: 180 - 181 °C
Dichte: liquid 1,31 g/cm³ (20 °C)
Lagertemperatur: Raumtemperatur
EINECS: 231-208-1
ADR: 8,II
Merck Index: 13,00335

Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR