PPH hydrochloride ≥99%
Lieferant: ENZO LIFE SCIENCES
Synonyme:
1-Hydroxy-4-phosphono-oxy-2,2,6,6-tetramethylpiperidine·HCl
ALX430080M010
ALX430080M050
ENZOALX430080M010EA
143
EUR
ENZOALX430080M010
ENZOALX430080M050
PPH hydrochloride ≥99%
PPH hydrochloride
Effective, non-cell permeable and non-toxic analog of CPH for the detection of superoxide radicals.
Resistant against reduction of vitamin C.
Soluble in DMSO, 100% ethanol, methanol or water.
Spezifikation Testergebnisse
Purity (EPR) | ≥99% |
Purity detail (EPR) | ≤0.1% Paramagnetic impurities |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...